Shop All Closed Circuit Cameras and Recorders
Speco Technologies
Digital Video Recorder Kit, 4-1/2" dia.
Mfr # ZIPTW4D1
Zoro # G5079980
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Hard Drive Size 1 TB
- Number of Channels 4
- Lens Fixed
- Recording Time Variable, Depends On Recording Mode and SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # ZIPTW4D1
- Zoro # G5079980
- UPC # 030519020268
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 1 TB |
Cable Length | 60 ft |
Focal Length | 3.60mm |
DVR Depth | 3 1/2 in |
DVR Height | 17 in |
Camera Width | 4 1/2 in |
Camera Length | 4 1/2 in |
Camera Height | 5 in |
Camera Diameter | 4 1/2 in |
DVR Width | 13 1/2 in |
Description
Digital Video Recorder Kit, Camera Resolution 1920x1080, Camera Diameter 4 1/2 in, Camera Height 5 in, Camera Length 4 1/2 in, Camera Width 4 1/2 in, Includes (4) Outdoor HD-TVI Dome Cameras, 3.6mm; 4 Ch. Wallmount DVR, 1TB, Number of Channels 4, Recording Modes Continuous, Manual, Motion, Schedule, Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.