Shop All Closed Circuit Cameras and Recorders
Speco Technologies
Digital Video Recorder Kit, 2-1/2" dia.
Mfr # ZIPTW4B1
Zoro # G5079999
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Hard Drive Size 1 TB
- Number of Channels 4
- Lens Fixed
- Recording Time Variable, Depends On Recording Mode and SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # ZIPTW4B1
- Zoro # G5079999
- UPC # 030519020251
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 1 TB |
Cable Length | 60 ft |
DVR Width | 13 1/2 in |
Focal Length | 3.60mm |
DVR Depth | 3 1/2 in |
Camera Height | 2 1/2 in |
DVR Height | 17 in |
Camera Width | 2 1/2 in |
Camera Diameter | 2 1/2 in |
Camera Length | 7 13/64 in |
Description
Digital Video Recorder Kit, Camera Resolution 1920x1080, Camera Diameter 2 1/2 in, Camera Height 2 1/2 in, Camera Length 7 13/64 in, Camera Width 2 1/2 in, Includes (4) Outdoor HD-TVI Bullet Cameras, 3.6mm; 4 Ch. Wallmount DVR, 1TB, Number of Channels 4, Recording Modes Continuous, Manual, Motion, Schedule, Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah Battery for Power Patrol SLA1104 - 4 Pack (ML12-12F2MP4458133)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, Black (US-5120S)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- DANTONA Battery, CUSTOM-475-22 (CUSTOM-475-22)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 6TB HD (N8WNRL6TB)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- INVID TECH NVR, 24 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/24TB)
- Speco Technologies Closed Circuit Cameras and Recorders