Shop All Security Video Cameras
Speco Technologies
Digital Video Recorder, 8 TB Hard Drive
Mfr # D16VN8TB
Zoro # G107714210
product price: $1,493.99
/ea
Free Shipping & Returns
$1,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 11 51/64 in
- Depth 9 29/32 in
- Connection HDMI, VGA
- Video Export Function HDD, Network, USB Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # D16VN8TB
- Zoro # G107714210
- UPC # 030519038317
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 2 in |
Width | 11 51/64 in |
Depth | 9 29/32 in |
Hard Drive Size | 8 TB |
Overall Width | 11 3/4 in |
Overall Depth | 9 7/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Description
Digital Video Recorder, 4K TVI, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 16, Output Type HDMI, Includes Remote Control, Mouse, Recording Resolution 4MP, Overall Depth 9 7/8 in, Overall Height 2 in, Overall Width 11 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Event, Features 2-Way Audio, Free U.S. Based DDNS Server Access, Secure Password Installation Authorization, Signal Distance upto 1600 ft, Zoom/Focus and OSD Control Over Coax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 3.2Ah, UB632, F1 (Faston Tab) Terminal, AGM Type (D5695)
- CRAFTSMAN Lithium Ion Battery 20V 2.0Ah, PK2 (CMCB202-2)
- MIGHTY MAX BATTERY YTX4L-BS REPLACEMENT FOR SNAPPER PUSH LAWNMOWER WALK BEHIND LAWN MOWER (YTX4L-BS11111130)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 6 Pack (ML8-12MP6111570)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- TYCON SYSTEMS 120/240VAC, 24V 19W GigE Pasv PoE Ins (TP-POE-24G)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- FOTODIOX Fotodiox Vizelex RhinoCam Plus for Sony Alpha E-Mount Full Frame Mirrorless Camera Body For Shift Stitching 645 & Panoramic Sized Images with Hasselblad V Mount Medium Format Lenses (RhinoCam-SnyE-Plus-HBV)
- Speco Technologies Security Video Cameras