Shop All Security Video Cameras
Speco Technologies
Digital Video Recorder, 6 TB Hard Drive
Mfr # D8VN6TB
Zoro # G807714190
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 11 51/64 in
- Hard Drive Size 6 TB
- Connection HDMI, VGA
- Operating Temp. 41 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # D8VN6TB
- Zoro # G807714190
- UPC # 030519038256
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 2 in |
Width | 11 51/64 in |
Hard Drive Size | 6 TB |
Depth | 9 29/32 in |
Overall Depth | 9 7/8 in |
Overall Height | 2 in |
Overall Width | 11 3/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Digital Video Recorder, 4K TVI, Internal Memory Capacity 6 TB, Number of IP Camera Inputs 8, Output Type HDMI, Includes Remote Control, Mouse, Recording Resolution 4MP, Overall Depth 9 7/8 in, Overall Height 2 in, Overall Width 11 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Event, Features 2-Way Audio, Free U.S. Based DDNS Server Access, Secure Password Installation Authorization, Signal Distance upto 1600 ft, Zoom/Focus and OSD Control Over Coax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELY C105 Wireless Keyboard Vacuum Electronic Accessory Cleaner (PKBVC105)
- MOTOROLA Battery Pack, 2500mAh Battery Capacity (PMNN4578A)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for NP8-6, NPX-50 + 6V Charger (ML12-6F2CHRGR78)
- EREPLACEMENTS Replacement Lamp Hita (DT01181-ER)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- UNIVIEW 5MP WDR IR Mini Bullet Network Camera 2.8mm Fixed Len, IR 30m, PoE, H.265 (IPC2125SB-ADF28KM-I0)
- CAPTURE 20in LED MONITOR VGA HDMI (0E-20LED2)
- Speco Technologies Security Video Cameras