Shop All Security Video Cameras
Speco Technologies
Digital Video Recorder, 6 TB Hard Drive
Mfr # D16VN6TB
Zoro # G907714137
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 11 51/64 in
- Viewing Types Amazon Fire TV, Android(TM), Apple TV, iPad(R), iPhone(R), Remote Setup, SecureGuard CMS, SpecoTech Multi-Client Viewer, Windows (Internet Explorer, Edge, Chrome and Firefox)
- Includes Remote Control, Mouse
- Camera Inputs 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # D16VN6TB
- Zoro # G907714137
- UPC # 030519038300
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 2 in |
Width | 11 51/64 in |
Hard Drive Size | 6 TB |
Depth | 9 29/32 in |
Overall Depth | 9 7/8 in |
Overall Width | 11 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Description
Digital Video Recorder, 4K TVI, Internal Memory Capacity 6 TB, Number of IP Camera Inputs 16, Output Type HDMI, Includes Remote Control, Mouse, Recording Resolution 4MP, Overall Depth 9 7/8 in, Overall Height 2 in, Overall Width 11 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Event, Features 2-Way Audio, Free U.S. Based DDNS Server Access, Secure Password Installation Authorization, Signal Distance upto 1600 ft, Zoom/Focus and OSD Control Over Coax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lenovo Thinkpad X1 Carbon 2017 (THINKPAD X1 CARBON 2017 LENOVO)
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- METABO Metabo 11107SHPT 1.5 x 0.25 in. Electro Galvanized Finish Staples (11107SHPT)
- ILC Replacement for Altec Lansing Omni Jacket Battery (OMNI JACKET)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- UNIVIEW 4MP WDR IR Alarm Bullet Network Camera 2.8mm Fixed Len, IR 30m, Mic (IPC2124SB-ADF28KMC-I0)
- BOLIDE Wi-Fi Doorbell Camera, 720P/30FPS, 170 Degree view angel, Stand by Time up to 6 months, IR 15 ft, W (BOL-BTG-DB170P)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible, Solar Panels, Black (GutterSolarBlkUSA)
- Speco Technologies Security Video Cameras