Shop All Closed Circuit Cameras and Recorders
Speco Technologies
Digital Video Recorder, 6 TB Drive Size
Mfr # D4VX6TB
Zoro # G0954830
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HD-TVI Analog, VX Series
- Max. Frames Per Second 30
- Hard Drive Size 6 TB
- Width 11 13/16 in
- Number of Channels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # D4VX6TB
- Zoro # G0954830
- UPC # 030519022491
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 6 TB |
Width | 11 13/16 in |
Height | 2 in |
Depth | 9 29/32 in |
Description
Digital Video Recorder, VX Series, HD-TVI Analog, Height 2 In., Width 11-13/16 In., Depth 9-29/32 In., Max. Frames Per Second 30, Power Consumption 12VDC @ 3A, Voltage Rating 12VDC, 10/100/1000 Base-T Connection, Number of Channels 4, Camera Inputs 4, Resolution 2688 x 1520, 2304 x 1296, 1920 x 1080, Recording Time Variable, Depends On Camera Used, Hard Drive Size 6 TB, Video Export Function USB Flash Drive, External HDD, Network, Image Type H.264
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL DVI Male to DVI Male, Black, 2 M Long (CT001147)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for National Battery C06AF1 + 12V Charger (ML7-12CHRGR690985)
- SCOSCHE Universal Bluetooth Wireless Audio Receiver, Black (BTR3-SP)
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- SPECO TECHNOLOGIES Camera, Bullet, Fixed Lens, 12VDC (VL62T)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- VIVOTEK Ir Outdoor H.265 Wdr Pro Remote Focus Sn (FD9381-HTV)
- Speco Technologies Closed Circuit Cameras and Recorders