Shop All Security Video Cameras
Speco Technologies
Digital Video Recorder, 4 TB Hard Drive
Mfr # D8VN4TB
Zoro # G107714142
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 51/64 in
- Height 2 in
- Voltage Rating 12V DC
- Video Export Function HDD, Network, USB Flash Drive
- Hard Drive Size 4 TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # D8VN4TB
- Zoro # G107714142
- UPC # 030519038249
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 11 51/64 in |
Height | 2 in |
Hard Drive Size | 4 TB |
Depth | 9 29/32 in |
Overall Depth | 9 7/8 in |
Overall Width | 11 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Description
Digital Video Recorder, 4K TVI, Internal Memory Capacity 4 TB, Number of IP Camera Inputs 8, Output Type HDMI, Includes Remote Control, Mouse, Recording Resolution 4MP, Overall Depth 9 7/8 in, Overall Height 2 in, Overall Width 11 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Event, Features 2-Way Audio, Free U.S. Based DDNS Server Access, Secure Password Installation Authorization, Signal Distance upto 1600 ft, Zoom/Focus and OSD Control Over Coax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLER TOOLS & EQUIPMENT Pro-Tec Surge Suppressor (KILART40)
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CT-AAA)
- LOGITECH Keyboard, K270, Wrlss, Black (920-003051)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CP6.30.07)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- RING Floodlight Camera, White, 100 to 240VAC (B08FCWRXQR)
- REVO AMERICA Ultra HD 8 Channel 2TB NVR Surveillance System with 6 x 4 Megapixel Cameras (RU82MD3GB3G-2T)
- Speco Technologies Closed Circuit TV Systems & Accessories