Shop All Security Video Cameras
Speco Technologies
Digital Video Recorder, 4 TB Hard Drive
Mfr # D4VN4TB
Zoro # G207714288
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 11 51/64 in
- Standards NDAA Compliant
- Type HD-TVI Digital Video Recorder
- Voltage Rating 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # D4VN4TB
- Zoro # G207714288
- UPC # 030519038195
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 2 in |
Width | 11 51/64 in |
Depth | 9 29/32 in |
Hard Drive Size | 4 TB |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Overall Depth | 9 7/8 in |
Overall Width | 11 3/4 in |
Description
Digital Video Recorder, 4K TVI, Internal Memory Capacity 4 TB, Number of IP Camera Inputs 4, Output Type HDMI, Includes Remote Control, Mouse, Recording Resolution 4MP, Overall Depth 9 7/8 in, Overall Height 2 in, Overall Width 11 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Event, Features 2-Way Audio, Free U.S. Based DDNS Server Access, Secure Password Installation Authorization, Signal Distance upto 1600 ft, Zoom/Focus and OSD Control Over Coax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS GEL Battery for SYM 50 Fiddlell125 2010-2011 (YTX7A-BSGEL157)
- CREST HEALTHCARE LockingCall Call Cord, 7' Cord, Auth 5-Pin Plug, Maintained (211M)
- ILC Replacement for Epson Elplp63 Lamp & Housing (ELPLP63 LAMP & HOUSING EPSON)
- ILC Replacement For TROJAN L16GAC, 8PK (L16G-AC-8-PACK)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- DEFENSEGUARD Dummy Dome Camera With Led Dm-330F (DE2660977)
- Speco Technologies Closed Circuit TV Systems & Accessories