Shop All Security Video Cameras
Speco Technologies
Digital Video Recorder, 4 TB Hard Drive
Mfr # D16VN4TB
Zoro # G207714202
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Width 11 51/64 in
- Camera Inputs 16
- Monitor Capacity HDMI, VGA
- Dwell Time Settings 20 min(Pre) / 60 sec(Post)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # D16VN4TB
- Zoro # G207714202
- UPC # 030519038294
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 2 in |
Width | 11 51/64 in |
Hard Drive Size | 4 TB |
Depth | 9 29/32 in |
Overall Depth | 9 7/8 in |
Overall Width | 11 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Description
Digital Video Recorder, 4K TVI, Internal Memory Capacity 4 TB, Number of IP Camera Inputs 16, Output Type HDMI, Includes Remote Control, Mouse, Recording Resolution 4MP, Overall Depth 9 7/8 in, Overall Height 2 in, Overall Width 11 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Event, Features 2-Way Audio, Free U.S. Based DDNS Server Access, Secure Password Installation Authorization, Signal Distance upto 1600 ft, Zoom/Focus and OSD Control Over Coax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Casil CA1270 CYI 12V 7Ah Sealed Lead Acid Battery (CASIL-CA1270 CYI)
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Chime w/Receiver (STI-3360G)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Slate (EBGAIRPOPRSLT124)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- UNIVIEW Network Video Recorder (NVR302-16S2-P16)
- VERACITY Powerstar Ethernet Poe Over Camera Unit (VHW-HWPS-C)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 3PK (GA02077-US)
- Speco Technologies Closed Circuit TV Systems & Accessories