Shop All Closed Circuit Cameras and Recorders
Speco Technologies
Digital Video Recorder, 4 TB Drive Size
Mfr # D4VX4TB
Zoro # G0954797
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HD-TVI Analog, VX Series
- Max. Frames Per Second 30
- Hard Drive Size 4 TB
- Width 11 13/16 in
- Number of Channels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # D4VX4TB
- Zoro # G0954797
- UPC # 030519022484
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 4 TB |
Width | 11 13/16 in |
Height | 2 in |
Depth | 9 29/32 in |
Description
Digital Video Recorder, VX Series, HD-TVI Analog, Height 2 In., Width 11-13/16 In., Depth 9-29/32 In., Max. Frames Per Second 30, Power Consumption 12VDC @ 3A, Voltage Rating 12VDC, 10/100/1000 Base-T Connection, Number of Channels 4, Camera Inputs 4, Resolution 2688 x 1520, 2304 x 1296, 1920 x 1080, Recording Time Variable, Depends On Camera Used, Hard Drive Size 4 TB, Video Export Function USB Flash Drive, External HDD, Network, Image Type H.264
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Battery Exit Alarm Flush W/Power (EAX-2500FK GRAY)
- MONOPRICE Rca Plug/2 Rca Jack Cable 6In, 6 ft. (663)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 4 Pack (MN1500B4Z)
- PERLE SYSTEMS Ex-4S1110-Rj Ethernet Extender (06003714)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 2TB HD (N8WNRL2TB)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 4TB NDAA Compliant (N8NRN4TB)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- Speco Technologies Closed Circuit TV Systems & Accessories