Shop All Security Video Cameras
Speco Technologies
Digital Video Recorder, 2 TB Hard Drive
Mfr # D4VN2TB
Zoro # G307714300
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 51/64 in
- Height 2 in
- Camera Inputs 4
- Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Event
- Image Type JPEG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # D4VN2TB
- Zoro # G307714300
- UPC # 030519038188
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 11 51/64 in |
Height | 2 in |
Hard Drive Size | 2 TB |
Depth | 9 29/32 in |
Overall Height | 2 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 9 7/8 in |
Overall Width | 11 3/4 in |
Description
Digital Video Recorder, 4K TVI, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 4, Output Type HDMI, Includes Remote Control, Mouse, Recording Resolution 4MP, Overall Depth 9 7/8 in, Overall Height 2 in, Overall Width 11 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Event, Features 2-Way Audio, Free U.S. Based DDNS Server Access, Secure Password Installation Authorization, Signal Distance upto 1600 ft, Zoom/Focus and OSD Control Over Coax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium HighEnergy Battery Tabs (ER14335/T)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Steroid Trail and Game Camera 6V Battery (MAX3497493)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for APC Silcon SL40KGB2 (ML100-13288)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Golf Cart Battery + 12V Charger (ML12-12F2CHRGR525)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- VIVOTEK 5MP 50M IR Indoor H.265 WDR Pro Dome, PIR, IoTSecurity (FD9187-HT-A)
- UNIVIEW UNVJunction Box (UNV-JB03-H)
- Speco Technologies Security Video Cameras