Shop All Security Video Cameras
Speco Technologies
Digital Video Recorder, 2 TB Hard Drive
Mfr # D16VN2TB
Zoro # G107714098
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 51/64 in
- Height 2 in
- Power Consumption 12V DC @ 3 A
- Operating Temp. 41 Degrees to 104 Degrees F
- Monitor Capacity HDMI, VGA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # D16VN2TB
- Zoro # G107714098
- UPC # 030519038287
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 11 51/64 in |
Height | 2 in |
Hard Drive Size | 2 TB |
Depth | 9 29/32 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Overall Width | 11 3/4 in |
Overall Depth | 9 7/8 in |
Description
Digital Video Recorder, 4K TVI, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 16, Output Type HDMI, Includes Remote Control, Mouse, Recording Resolution 4MP, Overall Depth 9 7/8 in, Overall Height 2 in, Overall Width 11 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Event, Features 2-Way Audio, Free U.S. Based DDNS Server Access, Secure Password Installation Authorization, Signal Distance upto 1600 ft, Zoom/Focus and OSD Control Over Coax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18Ah Battery for Harley-Davidson 1000 XLCR Cafe Racer 1977-1978 (YTX20-BS9)
- 3M PELTOR Headset, Hard Hat Mounted, FM Radio Band (M2RX7P3E2-01)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Replacement for STX14AH-BS, ETX15, GTX14AH-BS (YTX14AH104)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Kawasaki ATV Jetski Snowmobile (YTX20L-BSGEL413)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- SIMPLY45 5" Premium Flush Cutter Tool up To 18AWG - 1Ea/Blister (SIM-S45-801)
- WBOX UL 8P8C RJ31X JACK (0E-RJ31X)
- SIMPLY45 Pass Through Green Tint - Cat6 UTP - 100pc Jar (SIM-S45-1600)
- Speco Technologies Security Video Cameras