Shop All Closed Circuit Cameras and Recorders
Speco Technologies
Digital Video Recorder, 2 TB Drive Size
Mfr # D4VX2TB
Zoro # G0954779
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HD-TVI Analog, VX Series
- Max. Frames Per Second 30
- Hard Drive Size 2 TB
- Width 11 13/16 in
- Number of Channels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # D4VX2TB
- Zoro # G0954779
- UPC # 030519022460
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 2 TB |
Width | 11 13/16 in |
Height | 2 in |
Depth | 9 29/32 in |
Description
Digital Video Recorder, VX Series, HD-TVI Analog, Height 2 In., Width 11-13/16 In., Depth 9-29/32 In., Max. Frames Per Second 30, Power Consumption 12VDC @ 3A, Voltage Rating 12VDC, 10/100/1000 Base-T Connection, Number of Channels 4, Camera Inputs 4, Resolution 2688 x 1520, 2304 x 1296, 1920 x 1080, Recording Time Variable, Depends On Camera Used, Hard Drive Size 2 TB, Video Export Function USB Flash Drive, External HDD, Network, Image Type H.264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Hhr-p103 (HHR-P103 PANASONIC)
- ILC Replacement for Hoover Bh50000 Battery (BH50000 BATTERY HOOVER)
- TRIPP LITE HDMI To DVI Adapter Cable, Black (TRPP13008N)
- ILC Replacement for Motorcraft Bh-65dc (BH-65DC MOTORCRAFT)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES HD-TVI Camera In Operating PIR Housing (VL572TPIR)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 6TB HD (N8WNRL6TB)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- Speco Technologies Closed Circuit TV Systems & Accessories