Shop All Security Video Cameras
Speco Technologies
Digital Video Camera, 5 MP, Motorized Lens
Mfr # V5B2M
Zoro # G607713867
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital Video Camera Image Sensor 1/2.7 CMOS
- Features IP67 Weather Resistance
- Illumination 0.01 lux @ F1.2 AGC On Color; 0 lux with IR B/W
- Lens Motorized
- Exposure Conditions -22 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # V5B2M
- Zoro # G607713867
- UPC # 030519036061
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width (In.) | 8 19/32 in |
Focal Length (mm) | 2.8 mm |
Depth (In.) | 3 13/64 in |
Height (In.) | 3 13/64 in |
Overall Width | 3 1/4 in |
Overall Length | 8 5/8 in |
Overall Height | 3 1/4 in |
Description
Digital Video Camera, Bullet, Motorized Lens, Voltage 12V DC, Width (In.) 8 19/32 in, Depth (In.) 3 13/64 in, Height (In.) 3 13/64 in, Focal Length (mm) 2.8 mm, Min. Light Level (Lux) 0 lux Black/White IR On, 0.01 lux Color F1.2 AGC On, Line Resolution 5 MP, Power Supply Not Included, Power Consumption Less Than or Equal To 1 W (IR Off), Less Than or Equal To 6 W (IR On), Digital Video Camera Image Sensor 1/2.7 CMOS, S/N Ratio (dB) More than 52, Progressive Scanning, 2,560 x 1,936 Pixels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH UV Counterfeit Detector, 2 Bulbs (CUV16)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- LOWELL Sound Masking Speaker 8in (SM810AW)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- ALCOA HOME EXTERIORS Split Recess J-Block Mounting Block (MBLOCKR PW)
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- Speco Technologies Security Video Cameras