Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Kit, Analog, 0.001 Lux, 1 TB, 4 Chan
Mfr # ZIPT471
Zoro # G4441720
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Hard Drive Size 1 TB
- Number of Channels 4
- Lens Auto Iris Varifocal
- Recording Time Variable, Depends On Recording Mode and SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # ZIPT471
- Zoro # G4441720
- UPC # 030519020039
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 1 TB |
Camera Diameter | 5 7/64 in |
Focal Length | 2.80 to 12.00mm |
DVR Width | 13 13/32 in |
DVR Height | 2 1/2 in |
DVR Depth | 10 5/16 in |
Camera Height | 3 15/32 in |
Details
Item | CCTV Kit |
Type | Analog |
Number of Channels | 4 |
Lens | Auto Iris Varifocal |
Recording Time | Variable, Depends On Recording Mode and SD Card |
Camera Resolution | 1280 x 720 @ 60fps, 1920 x 1080 @ 30fps |
Includes | (4) Dome Cameras, DVR, Mouse, Power Supply, Remote Control |
Mount | Ceiling, or Wall, Surface |
Recording Modes | Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor |
For Use With | CCTV Camera Surveillance System |
Format Type | H.264 |
Recorder Voltage | 12V DC |
Camera Voltage | 24V AC/12V DC |
Min. Light Level | 0.001 Lux |
Description
CCTV Kit, Camera Resolution 1280 x 720 @ 60fps, 1920 x 1080 @ 30fps, Camera Diameter 5 7/64 in, Camera Height 3 15/32 in, Includes (4) Dome Cameras, DVR, Mouse, Power Supply, Remote Control, Number of Channels 4, Recording Modes Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0809-0012)
- MOTOROLA Single Unit Charger Kit, Portable, 2-1/2in (PMLN6394A)
- ILC Replacement for LIGHT ALARMS PS-640-F1 (PS-640-F1 LIGHT ALARMS)
- ILC Replacement for Banner Engineering Bwa-batt-001 (BWA-BATT-001 BANNER ENGINEERING)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- SPECO TECHNOLOGIES Camera, Bullet, Fixed Lens, 12VDC (VL62T)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 24TB NDAA Compliant (N16NRN24TB)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4D)
- Speco Technologies Closed Circuit Cameras and Recorders