Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Kit, 8 Channels, 2 TB, 4-1/2 in. Dia
Mfr # ZIPT88D2
Zoro # G4441599
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Hard Drive Size 2 TB
- Number of Channels 8
- Lens Fixed
- Recording Time Variable, Depends On Recording Mode and SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # ZIPT88D2
- Zoro # G4441599
- UPC # 030519018821
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 2 TB |
Focal Length | 3.60mm |
Camera Height | 5 in |
DVR Height | 2 1/2 in |
DVR Depth | 10 5/16 in |
DVR Width | 13 13/32 in |
Camera Diameter | 4 1/2 in |
Details
Item | CCTV Kit |
Type | Analog |
Number of Channels | 8 |
Lens | Fixed |
Recording Time | Variable, Depends On Recording Mode and SD Card |
Camera Resolution | 1920x1080 |
Includes | (8) HD-TVI Dome Cameras, DVR, Mouse, Remote Control |
Format Type | H.264 |
Recording Modes | Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor |
Camera Voltage | 12V DC |
Recorder Voltage | 12V DC |
Min. Light Level | 0 Lux (IR On) |
For Use With | CCTV Camera Surveillance System |
Mount | Ceiling, or Wall, Surface |
Description
CCTV Kit, Camera Resolution 1920x1080, Camera Diameter 4 1/2 in, Camera Height 5 in, Includes (8) HD-TVI Dome Cameras, DVR, Mouse, Remote Control, Number of Channels 8, Recording Modes Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK AC1300 mini USB Adapter, ARCHERT3U (ARCHERT3U)
- DURACELL Duracell Optimum AA Alkaline Battery, 4 PK (OPT1500B4PRT)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Black (IMOUSES50)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- Speco Technologies Closed Circuit Cameras and Recorders