Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Kit, 8 Channels, 2 TB, 3.6mm Focal L
Mfr # ZIPT88B2
Zoro # G4441580
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Hard Drive Size 2 TB
- Number of Channels 8
- Lens Fixed
- Recording Time Variable, Depends On Recording Mode and SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # ZIPT88B2
- Zoro # G4441580
- UPC # 030519018845
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 2 TB |
DVR Depth | 10 5/16 in |
DVR Width | 13 13/32 in |
DVR Height | 2 1/2 in |
Camera Length | 7 13/64 in |
Focal Length | 3.60mm |
Camera Diameter | 2 1/2 in |
Details
Item | CCTV Kit |
Type | Analog |
Number of Channels | 8 |
Lens | Fixed |
Recording Time | Variable, Depends On Recording Mode and SD Card |
Camera Resolution | 1920x1080 |
Includes | (8) HD-TVI Dome Cameras, DVR, Mouse, Remote Control |
Camera Voltage | 12V DC |
Recording Modes | Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor |
Recorder Voltage | 12V DC |
Min. Light Level | 0 Lux (IR On) |
Mount | Ceiling, or Wall, Surface |
For Use With | CCTV Camera Surveillance System |
Format Type | H.264 |
Description
CCTV Kit, Camera Resolution 1920x1080, Camera Diameter 2 1/2 in, Camera Length 7 13/64 in, Includes (8) HD-TVI Dome Cameras, DVR, Mouse, Remote Control, Number of Channels 8, Recording Modes Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Device Server, 10/100M Ethernet, Rs-422/485, Db9 Male, 110V (NPort 5130)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Elk 12260 (ML26-1290)
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black (L22801US)
- DURACELL Battery, Size 21/23, Alkaline, 12V, PK2 (MN21)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- SPECO TECHNOLOGIES HD-TVI Camera In Operating PIR Housing (VL572TPIR)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- SPECO TECHNOLOGIES Intensifier(R) 2Mp Bullet Ip Camera With (O2IB68M)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- Speco Technologies Closed Circuit Cameras and Recorders