Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Kit, 8 Channels, 2 TB, 2-1/2 in. Dia
Mfr # ZIPT84B2
Zoro # G4441608
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Hard Drive Size 2 TB
- Number of Channels 8
- Lens Fixed
- Recording Time Variable, Depends On Recording Mode and SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # ZIPT84B2
- Zoro # G4441608
- UPC # 030519018838
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 2 TB |
Focal Length | 3.60mm |
DVR Height | 2 1/2 in |
Camera Diameter | 2 1/2 in |
DVR Depth | 10 5/16 in |
Camera Length | 7 13/64 in |
DVR Width | 13 13/32 in |
Details
Item | CCTV Kit |
Type | Analog |
Number of Channels | 8 |
Lens | Fixed |
Recording Time | Variable, Depends On Recording Mode and SD Card |
Camera Resolution | 1080 x 720 |
Includes | (4) Dome Cameras, DVR, Mouse, Remote Control |
Format Type | H.264 |
Recorder Voltage | 12V DC |
Mount | Ceiling, or Wall, Surface |
For Use With | CCTV Camera Surveillance System |
Camera Voltage | 12V DC |
Recording Modes | Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor |
Min. Light Level | 0 Lux (IR On) |
Description
CCTV Kit, Camera Resolution 1080 x 720, Camera Diameter 2 1/2 in, Camera Length 7 13/64 in, Includes (4) Dome Cameras, DVR, Mouse, Remote Control, Number of Channels 8, Recording Modes Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 16 multifunction channels, Cube67 DIO16 E 8xM12 (56601)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Jasco RB670 (ML7-6123386)
- DURACELL Coppertop 9-Volt Alkaline Batteries Carded (MN1604BZ)
- KELLYREST Tablet Hoslter, Sports Fabric, Black (KCS10009)
- SPECO TECHNOLOGIES HD-TVI Camera In Operating PIR Housing (VL572TPIR)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- INVID TECH Network Video Recorder (VN2A-8X8)
- Speco Technologies Closed Circuit Cameras and Recorders