Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Kit, 8 Channels, 2 TB, 1080 x 720
Mfr # ZIPT8BD2
Zoro # G4441571
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Hard Drive Size 2 TB
- Number of Channels 8
- Lens Fixed
- Recording Time Variable, Depends On Recording Mode and SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # ZIPT8BD2
- Zoro # G4441571
- UPC # 030519018852
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 2 TB |
DVR Depth | 10 5/16 in |
DVR Width | 13 13/32 in |
Focal Length | 3.60mm |
Camera Diameter | 4 1/2 in |
Camera Length | 7 13/64 in |
DVR Height | 2 1/2 in |
Camera Height | 5 in |
Details
Item | CCTV Kit |
Type | Analog |
Number of Channels | 8 |
Lens | Fixed |
Recording Time | Variable, Depends On Recording Mode and SD Card |
Camera Resolution | 1920x1080 |
Includes | (4) Outdoor HD-TVI Dome & 4) HD-TVI Bullet Cameras, 3.6mm; 8 Ch. DVR, 2TB |
Min. Light Level | 0 Lux (IR On) |
Recording Modes | Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor |
Recorder Voltage | 12V DC |
For Use With | CCTV Camera Surveillance System |
Format Type | H.264 |
Camera Voltage | 12V DC |
Mount | Ceiling, or Wall, Surface |
Description
CCTV Kit, Camera Resolution 1920x1080, Camera Diameter 4 1/2 in, Camera Height 5 in, Camera Length 7 13/64 in, Includes (4) Outdoor HD-TVI Dome & 4) HD-TVI Bullet Cameras, 3.6mm; 8 Ch. DVR, 2TB, Number of Channels 8, Recording Modes Continuous, Continuous/Motion, Continuous/Sensor, Manual, Motion, Schedule, Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- TRIPP LITE Tripp Lite DisplayPort to HDMI Adapter Video Converter (M/F) (P136-000-1)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- Speco Technologies Closed Circuit Cameras and Recorders