Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Camera Fixed Lens, Focal L 8mm
Mfr # CLB8
Zoro # G4446060
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Aperture Ratio f/1.6
- Focal Length (mm) 8
- Function Visible and Infrared Wavelength Ranges
- For Use With Board Cameras
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # CLB8
- Zoro # G4446060
- UPC # 030519673082
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 8 |
Maximum Focal Length | 8 mm |
Minimum Focal Length | 8 mm |
Details
Item | Lens |
Type | Analog |
Aperture Ratio | f/1.6 |
Function | Visible and Infrared Wavelength Ranges |
For Use With | Board Cameras |
Standards | NDAA Compliant |
Features | Visible and Infrared Wavelength Ranges |
Compatible Camera Design | Board |
Lens Type | Fixed |
Compatible Camera Type | Digital Non-Network CCTV |
Description
Lens, Lens Type Fixed, Aperture Ratio f/1.6, Maximum Focal Length 8 mm, Minimum Focal Length 8 mm, Compatible Camera Type Digital Non-Network CCTV, Compatible Camera Design Board, Features Visible and Infrared Wavelength Ranges, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSONIC 2.4 GHz Ultra-Slim Wireless Keyboard/Mouse Combo (SC-531KBM)
- EVEREADY ENER A23 Battery (A23BPZ)
- MOBILESPEC Headsets, 3 ft. Cord (MBS10111)
- MAXELL Maxell CD Recordable Media, MAX648200, CD-R Media, 48x Speed, 700 MB Capcity (648200)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 24TB NDAA Compliant (N16NRN24TB)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 4TB HD (N8WNRL4TB)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- CAPTURE ADVANCE 4CH HD DVR 2TB (R2-HDDVR4C2T)
- Speco Technologies Closed Circuit Cameras and Recorders