Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Camera Fixed Lens, Focal L 6mm
Mfr # CLB6
Zoro # G4446079
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Analog
- Aperture Ratio f/1.6
- Focal Length (mm) 6
- Function Visible and Infrared Wavelength Ranges
- For Use With Board Cameras
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # CLB6
- Zoro # G4446079
- UPC # 030519673068
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 6 |
Maximum Focal Length | 6 mm |
Minimum Focal Length | 6 mm |
Details
Item | Lens |
Type | Analog |
Aperture Ratio | f/1.6 |
Function | Visible and Infrared Wavelength Ranges |
For Use With | Board Cameras |
Standards | NDAA Compliant |
Features | Visible and Infrared Wavelength Ranges |
Compatible Camera Type | Digital Non-Network CCTV |
Lens Type | Fixed |
Compatible Camera Design | Board |
Description
Lens, Lens Type Fixed, Aperture Ratio f/1.6, Maximum Focal Length 6 mm, Minimum Focal Length 6 mm, Compatible Camera Type Digital Non-Network CCTV, Compatible Camera Design Board, Features Visible and Infrared Wavelength Ranges, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- DEWALT Tool Tag, Bluetooth, GPS, Wi-Fi (DCE081)
- BATTERY CLERK AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4.5Ah-Ritar-6V-4.5Ah-SLA)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 3.6mm (CLB3.6)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 24TB NDAA Compliant (N16NRN24TB)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- Speco Technologies Closed Circuit Cameras and Recorders