Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Camera Fixed Lens, Focal L 3.6mm
Mfr # CLB3.6
Zoro # G4446088
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Aperture Ratio f/1.4
- Focal Length (mm) 3.6
- For Use With Board Cameras
- Function Visible and Infrared Wavelength Ranges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # CLB3.6
- Zoro # G4446088
- UPC # 030519404846
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 3.6 |
Minimum Focal Length | 3.6 mm |
Maximum Focal Length | 3.6 mm |
Details
Item | Lens |
Type | Analog |
Aperture Ratio | f/1.4 |
For Use With | Board Cameras |
Function | Visible and Infrared Wavelength Ranges |
Features | Visible and Infrared Wavelength Ranges |
Standards | NDAA Compliant |
Compatible Camera Design | Board |
Compatible Camera Type | Digital Non-Network CCTV |
Lens Type | Fixed |
Description
Lens, Lens Type Fixed, Aperture Ratio f/1.4, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Compatible Camera Type Digital Non-Network CCTV, Compatible Camera Design Board, Features Visible and Infrared Wavelength Ranges, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 8 PK (OPT1500B8)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Pride Mobility Pursuit XL Scooter #SC714 (ML100-13276)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Zoro 5EFF5 (ML7-6123582)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 6TB HD (N8WNRL6TB)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 4TB HD (N8WNRL4TB)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- Speco Technologies Closed Circuit TV Systems & Accessories