Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Camera Fixed Lens, Focal L 2.9mm
Mfr # CLB2.9
Zoro # G4446097
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Aperture Ratio f/1.4
- Focal Length (mm) 2.9
- Function Visible and Infrared Wavelength Ranges
- For Use With Board Cameras
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # CLB2.9
- Zoro # G4446097
- UPC # 030519404839
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.9 |
Minimum Focal Length | 2.9 mm |
Maximum Focal Length | 2.9 mm |
Details
Item | Lens |
Type | Analog |
Aperture Ratio | f/1.4 |
Function | Visible and Infrared Wavelength Ranges |
For Use With | Board Cameras |
Features | Visible and Infrared Wavelength Ranges |
Standards | NDAA Compliant |
Compatible Camera Design | Board |
Compatible Camera Type | Digital Non-Network CCTV |
Lens Type | Fixed |
Description
Lens, Lens Type Fixed, Aperture Ratio f/1.4, Maximum Focal Length 2.9 mm, Minimum Focal Length 2.9 mm, Compatible Camera Type Digital Non-Network CCTV, Compatible Camera Design Board, Features Visible and Infrared Wavelength Ranges, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- POWER UP! Batteries Button Cell Alkaline AG3 1.5v, PK 2 (031-11172)
- LOGITECH G502X Lightspeed Wrls Mouse (910-006187)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- SPECO TECHNOLOGIES HD-TVI Camera In Operating PIR Housing (VL572TPIR)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 4TB HD (N8WNRL4TB)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 2TB HD (N8WNRL2TB)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- Speco Technologies Closed Circuit TV Systems & Accessories