Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Camera Fixed Lens, Focal L 2.5mm
Mfr # CLB2.5
Zoro # G4446106
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Aperture Ratio f/1.4
- Focal Length (mm) 2.5
- For Use With Board Cameras
- Function Visible and Infrared Wavelength Ranges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # CLB2.5
- Zoro # G4446106
- UPC # 030519404822
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.5 |
Minimum Focal Length | 2.5 mm |
Maximum Focal Length | 2.5 mm |
Details
Item | Lens |
Type | Analog |
Aperture Ratio | f/1.4 |
For Use With | Board Cameras |
Function | Visible and Infrared Wavelength Ranges |
Standards | NDAA Compliant |
Features | Visible and Infrared Wavelength Ranges |
Compatible Camera Type | Digital Non-Network CCTV |
Compatible Camera Design | Board |
Lens Type | Fixed |
Description
Lens, Lens Type Fixed, Aperture Ratio f/1.4, Maximum Focal Length 2.5 mm, Minimum Focal Length 2.5 mm, Compatible Camera Type Digital Non-Network CCTV, Compatible Camera Design Board, Features Visible and Infrared Wavelength Ranges, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5438)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, White (U236-000-GBW)
- 3M E-A-R E-A-Rfit Dual-Ear Microphone Assembly 07 (073-781)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Bright Way Group BW 1270 (MAX3927503)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- SPECO TECHNOLOGIES Intensifier(R) 2Mp Bullet Ip Camera With (O2IB68M)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 6TB HD (N8WNRL6TB)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 2TB HD (N8WNRL2TB)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- Speco Technologies Closed Circuit TV Systems & Accessories