Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Camera Fixed Lens, Focal L 16mm
Mfr # CLB16
Zoro # G4446121
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Aperture Ratio f/1.6
- Focal Length (mm) 16
- For Use With Board Cameras
- Function Visible and Infrared Wavelength Ranges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # CLB16
- Zoro # G4446121
- UPC # 030519404853
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 16 |
Maximum Focal Length | 16 mm |
Minimum Focal Length | 16 mm |
Details
Item | Lens |
Type | Analog |
Aperture Ratio | f/1.6 |
For Use With | Board Cameras |
Function | Visible and Infrared Wavelength Ranges |
Features | Visible and Infrared Wavelength Ranges |
Standards | NDAA Compliant |
Compatible Camera Design | Board |
Lens Type | Fixed |
Compatible Camera Type | Digital Non-Network CCTV |
Description
Lens, Lens Type Fixed, Aperture Ratio f/1.6, Maximum Focal Length 16 mm, Minimum Focal Length 16 mm, Compatible Camera Type Digital Non-Network CCTV, Compatible Camera Design Board, Features Visible and Infrared Wavelength Ranges, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM UltraLife Gold Archival Grade DVD-R, 4.7 GB, 16x, Spindle, Gold, PK50, 50PK (95355)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL1232)
- SYNOLOGY Wrx560 - Wireless Router - 802.11A/B/G/N/Ac/Ax - Desktop (SYN-WRX560)
- QFX Wireless Dynamic Professional Microphone (M-310)
- SPECO TECHNOLOGIES HD-TVI Camera In Operating PIR Housing (VL572TPIR)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- INVID TECH NVR, 24 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/24TB)
- Speco Technologies Closed Circuit TV Systems & Accessories