Shop All Closed Circuit Cameras and Recorders
Speco Technologies
CCTV Camera Fixed Lens, Focal L 12mm
Mfr # CLB12
Zoro # G4446130
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Aperture Ratio f/1.6
- Focal Length (mm) 12
- For Use With Board Cameras
- Function Visible and Infrared Wavelength Ranges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # CLB12
- Zoro # G4446130
- UPC # 030519673129
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 12 |
Minimum Focal Length | 12 mm |
Maximum Focal Length | 12 mm |
Details
Item | Lens |
Type | Analog |
Aperture Ratio | f/1.6 |
For Use With | Board Cameras |
Function | Visible and Infrared Wavelength Ranges |
Features | Visible and Infrared Wavelength Ranges |
Standards | NDAA Compliant |
Compatible Camera Design | Board |
Lens Type | Fixed |
Compatible Camera Type | Digital Non-Network CCTV |
Description
Lens, Lens Type Fixed, Aperture Ratio f/1.6, Maximum Focal Length 12 mm, Minimum Focal Length 12 mm, Compatible Camera Type Digital Non-Network CCTV, Compatible Camera Design Board, Features Visible and Infrared Wavelength Ranges, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL18500SL-2P)
- VERBATIM 64GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10, To 90MB/s Read (44024)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-102-un10u (RAM-B-102-UN10U RAM MOUNTS)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- SPECO TECHNOLOGIES Intensifier(R) 2Mp Bullet Ip Camera With (O2IB68M)
- SPECO TECHNOLOGIES Camera, Bullet, Fixed Lens, 12VDC (VL62T)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- Speco Technologies Closed Circuit Cameras and Recorders