Shop All Closed Circuit TV System Accessories
Speco Technologies
Camera Power Supply, 8-1/2 in H, UL Listed
Mfr # P4W5DUL
Zoro # G4311469
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC
- Color Black
- Number of Channels 4
- Input Voltage 110V AC 50/60 Hz
- Overall Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # P4W5DUL
- Zoro # G4311469
- UPC # 030519005456
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 9 1/2 in |
Width | 3 1/2 in |
Height | 8 1/2 in |
Length | 9 7/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 8 in |
Overall Depth | 3 1/4 in |
Details
Item | Camera Power Supply |
Output Voltage | 12V DC |
Color | Black |
Number of Channels | 4 |
Input Voltage | 110V AC 50/60 Hz |
Input Type | 3 Pin AC Socket |
VA Rating | 110 VA |
Standards | NDAA Complaint, UL Listed |
Characteristics | More Than 1A per Channel Output; Individual PTC Auto Reset Fuse for Each Output; Individual LED Status Indicator for Each Output; Main Power Switch with Surge Protection, for 4 Channel |
For Use With | Surveillance Cameras |
Features | LED Status Indicator, PTC Resettable Fuse, Power Switch with Surge Protection |
Output Type | No Outputs Included |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 104 Degrees F |
Maximum Output Voltage | 12V DC |
Maximum Input Voltage | 110V AC |
Description
Camera Power Supply, Number of Channels 4, Overall Height 9 1/2 in, Overall Width 8 in, Overall Depth 3 1/4 in, VA Rating 110 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Surveillance Cameras, Input Type 3 Pin AC Socket, Output Type No Outputs Included, Color Black, Features LED Status Indicator, PTC Resettable Fuse, Power Switch with Surge Protection, Manufacturers Warranty Length 5 yr, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 850h-k replacement light bulb lamp (CAROUSEL 850H-K KODAK)
- UNIRISE USA This Mini Displayport Male To Displayport Male Cable Allows You To (MDPDP-15F-MM)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- ILC Replacement for Telemotive Bt10kp-0 (BT10KP-0 TELEMOTIVE)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- SPECO TECHNOLOGIES Power Supply, 2-57/64 in. H, 24VAC (PSW3)
- SPECO TECHNOLOGIES Dome Camera Tile Flush Mount, Ceiling (DFM)
- SPECO TECHNOLOGIES Speco 4in Portable CCTV Installation & Testing Monitor (VMS2)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 147 ft., IP66 (IR80)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- Speco Technologies Closed Circuit TV Systems & Accessories