Shop All Closed Circuit TV System Accessories
Speco Technologies
Camera Mount, Wall, 7 in. L, White
Mfr # WMA29DW
Zoro # G4311697
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits IP and Analog Video Surveillance Cameras
- Load Capacity 8 lb
- Width 6 in
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # WMA29DW
- Zoro # G4311697
- UPC # 030519006897
- Country of Origin Korea, Republic of
- Category Closed Circuit TV System Accessories
Dimensions
Width | 6 in |
Height | 9 21/64 in |
Length | 7 in |
Details
Item | Camera Mount |
Color | White |
Fits | IP and Analog Video Surveillance Cameras |
Load Capacity | 8 lb |
Mounting | Wall |
Includes | Mounting Hardware |
For Use With | CPTZ28D5W, CPTZ29D5W, Mfr. No. VIP2D2, VIP2D2M, VIP3D2M |
Waterproof | Yes |
Description
Camera Mount, Includes Mounting Hardware, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 11 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YTZ12S)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Leoch LPG12-100 (ML100-12GEL92)
- MIGHTY MAX BATTERY 12V 7A EP1270 EP1280 TC1075 TC1270 IM1270 MX12070 PW1207 KB1270 2 Pack (ML7-12MP2368151)
- CENTON 16Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-16G-10B)
- SPECO TECHNOLOGIES Camera Mount, Pole Mount (POLMT37X)
- SPECO TECHNOLOGIES TBAR/Wall/Ceiling Camera Mount (CST125)
- SPECO TECHNOLOGIES BNC Video Cable, 12 Ft. (BB12)
- SPECO TECHNOLOGIES Power Convertor, 24VAC (VID2412CONV)
- SPECO TECHNOLOGIES Dome Camera Flush Mount Kit (DFM1)
- SPECO TECHNOLOGIES Camera T Bar Pedestal Mount, White (CSTTBAR)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- Speco Technologies Closed Circuit TV System Accessories