Shop All Closed Circuit TV System Accessories
Speco Technologies
Camera Mount, Universal, Ivory
Mfr # CST125A
Zoro # G4311907
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Analog Video Surveillance Cameras
- Color Beige
- Overall Height 3 1/2 in
- Material Plastic
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # CST125A
- Zoro # G4311907
- UPC # 030519671262
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 1/2 in |
Width | 3 3/4 in |
Height | 6 41/64 in |
Length | 3 5/8 in |
Overall Width | 3 3/4 in |
Overall Depth | 3 in |
Description
Camera Mount, Mount Type Bracket, Overall Height 3 1/2 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 3 in, Compatible with Manufacturer Model Number VIP2D2, VIP2D2M, VIP2PTZ12, VIP3D2M, Overall Width 3 3/4 in, Overall Load Capacity 10 lb, Compatible with Grainger Part Number 54YN01, Compatible with Series Not Applicable, Includes Mounting Hardware, Color Beige, Includes Mounting Hardware Yes, Material Plastic, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Apex Battery APX1290F2 12V 9Ah Sealed Lead Acid Replacement Battery (AJC-D9S-F2-J-0-261304)
- APOLLO Overhead Projector Lamp, 82 Volt (VA-EYB-6)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replacement for Go Cart ATV Scooter Batteries (YTX7L-BS83)
- DETEX Detex: Door Prop Alarm, Surface Mount, Timer, Battery Powered, Gray (DTX-EAX-300-GRAY)
- SPECO TECHNOLOGIES Small Round Junction Box, Aluminum (CVCJBDW)
- SPECO TECHNOLOGIES Combined Cable, 150 Ft. (CBL150BB)
- SPECO TECHNOLOGIES Poe Injector 802.3Af/At (POEINJ)
- SPECO TECHNOLOGIES Wall Plug Power Supply, 12Vdc, 2A (PSDC24)
- SPECO TECHNOLOGIES Power Convertor, 24VAC (VID2412CONV)
- SPECO TECHNOLOGIES BNC Video Cable, 25 Ft. (BB25)
- MILWAUKEE TOOL Pocket Flood Light, Battery, LED, 445lm (2112-21, 48-11-2131)
- Speco Technologies Closed Circuit TV Systems & Accessories