Speco Technologies

Camera, Mini Bullet Type, Fixed Lens (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Closed Circuit TV Cameras

Key Features

  • For Use With Monitors and HD-TVI DVRs
  • Includes 5 yr Warranty, Mounting Hardware
  • Lens Fixed
  • Line Resolution 2 MP
  • Power Consumption 200 mA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 2 1/2 in
Focal Length (mm) 3.6 mm
Width (In.) 1 9/64 in
Height (In.) 1 9/64 in

Description

Camera, Features Additional Analog Output for 960H, Full HD Resolution Over Coax, Full OSD Operation, IP66, For Use With Monitors and HD-TVI DVRs, Includes 5 yr Warranty, Mounting Hardware, Pixels 2000(H) x 1121(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.