Shop All Closed Circuit TV Cameras
Speco Technologies
Camera, Mini-Board Type, Lens Fixed
Mfr # HTINT40T1
Zoro # G9211636
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DVRs, Monitors
- Includes 5 yr Warranty, Mounting Hardware
- HD Resolution 1920 x 1080, Yes
- Camera Design Board
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # HTINT40T1
- Zoro # G9211636
- UPC # 030519021616
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Width (In.) | 1 11/32 in |
Length (In.) | 1 3/16 in |
Depth (In.) | 1 3/16 in |
Height (In.) | 1 11/32 in |
Focal Length (mm) | 3.6 mm |
Diameter | 1.2" |
Height | 1.3" |
Focal Length | 3.60 mm |
Width | 1.3" |
Overall Width | 1 3/8 in |
Overall Height | 1 3/8 in |
Overall Length | 1 1/4 in |
Maximum Focal Length | 3.6 mm |
Minimum Focal Length | 3.6 mm |
Description
Camera, Body Color Black, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Board, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features 1080p @ 30fps, Additional 960H Output, Full HD Resolution Over Coax, Full OSD Operation, Intensifier Technology Amplifies Existing Light with No Distance Limitation, Presets, True WDR Functionality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell 7xntr Battery (7XNTR)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- PYLE 12.7'' Indoor / Outdoor 60 Watt Pa Horn Speaker W/70-100V Transformer (PHSP12)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for BK500BLK (MAX3931636)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4G)
- SPECO TECHNOLOGIES Camera, Eyeball, 4-23/32" Dia., 12VDC (VLDT3WM)
- SPECO TECHNOLOGIES H.265 IP 2MP IR Bullet Camera, 2.8mm Lens, with Junction Box (O2VLB7)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- LTS Mounting Bracket for CCTV, 3-9/64in. H (LTB348)
- Speco Technologies Closed Circuit TV Systems & Accessories