Shop All Closed Circuit Cameras and Recorders
Speco Technologies
Camera, Dome, Fixed Lens, 12VDC
Mfr # VL644T
Zoro # G5721608
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dome
- Camera Design Dome
- Pixels 1920 x 1080
- Camera Body Color Black
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # VL644T
- Zoro # G5721608
- UPC # 030519028295
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 3.6 mm |
Height | 4.7" |
Height (In.) | 4 45/64 in |
IR Illuminator Wavelength | 850 nm |
Dia. (In.) | 3 1/2 in |
Diameter | 3.5" |
Overall Height | 4 3/4 in |
Maximum Focal Length | 3.6 mm |
Overall Diameter | 3 1/2 in |
Description
Camera, Body Color Black, Maximum Focal Length 3.6 mm, Camera Design Dome, Maximum Viewing Angle 360 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Color, Features 12 V DC Power Supply Required Power Supply Not Included, 5 yr Warranty, Compact and Lightweight 3 Axis Design, Easy Installation and Adjustment, Full Hd Resolution Over Coax, Manual 360 Degrees Rotation and Pan/Tilt Mechanism, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Monitors, Image Sensor 1/2.7 CMOS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium 2025 3 V 165 Ah Medical Battery , 2PK (DL2025B2PK08)
- HELLERMANNTYTON Replacement for Hellermanntyton Pcblu10 (PCBLU10 HELLERMANNTYTON)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 18 (C99X18)
- ICOM Microphone, For Use With Mfr. No. M73 (HM202)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- SPECO TECHNOLOGIES Intensifier(R) 2Mp Bullet Ip Camera With (O2IB68M)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- VITEK Camera, Dome, Color, 12V DC (VTD-THD5R2)
- Speco Technologies Closed Circuit Cameras and Recorders