Shop All Closed Circuit TV Cameras
Speco Technologies
Camera, Dome, Auto Iris Varifocal, 12VDC
Mfr # HTINT59K1
Zoro # G908999830
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DVRs, Monitors
- Includes Chameleon Cover
- Camera Design Dome
- Lens Auto Iris Varifocal
- Line Resolution 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # HTINT59K1
- Zoro # G908999830
- UPC # 030519013970
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Dia. (In.) | 3 15/64 in |
Depth (In.) | 4 47/64 in |
Overall Height | 4 in |
Width (In.) | 4 47/64 in |
Focal Length (mm) | 2.8 to 12 mm |
Length (In.) | 4 47/64 in |
Height (In.) | 3 23/64 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 5 1/4 in |
Description
Camera, Body Color Gray, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Maximum Viewing Angle 90 Degrees , Minimum Viewing Angle 22 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Color, Maximum Detection Distance Not Applicable, Features Full OSD Operation Through On-Board Control, Lens Type Varifocal, Resolution 1000TVL, For Use With DVRs, Monitors, Housing Material Metal Alloy, Image Sensor 1/3 CMOS, Includes Chameleon Cover, Pixels 1312 x 1069
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, Std Speed, Black, 1.5ft, 28AWG (3872)
- MIGHTY MAX BATTERY 12 Volt 100 Ah Rechargeable Sealed Lead Acid Battery (ML100-12)
- 3M PELTOR Safe Battery, Lite-Com Pro II, Li-Ion, 3.7V (ACK08-50)
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft (P222-010)
- SPECO TECHNOLOGIES IP Camera, 2.93mm Focal L, Corner Mount (O2I605CM)
- SPECO TECHNOLOGIES Camera, Eyeball, 4-23/32" Dia., 12VDC (VLDT3WM)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- SPECO TECHNOLOGIES H.265 IP 2MP IR Bullet Camera, 2.8mm Lens, with Junction Box (O2VLB7)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- SPECO TECHNOLOGIES IP Camera, Dome, 3.6mm, White Body (O2I562)
- LTS NVR Camera Kit, 7.5W, 1920(H) x 1080(V) (LTN0162K-8B)
- Speco Technologies Closed Circuit TV Cameras