Shop All Closed Circuit TV Cameras
This Product is Discontinued
Speco Technologies
Camera, Day/Night, Dark Gray, 8-9/32 in dia (Discontinued)
Mfr # HT7040T
Zoro # G1611526
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With HD-TVI DVRs
- Includes 2-Way Pivot Mounting, Heater, Sunshield
- Lens Auto Iris Varifocal
- Line Resolution 2 MP
- Power Consumption 12V DC, 720 mA/24V AC, 260 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # HT7040T
- Zoro # G1611526
- UPC # 030519005036
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Width (In.) | 3 61/64 in |
Height (In.) | 3 61/64 in |
Length (In.) | 8 9/32 in |
Focal Length (mm) | 2.8 to 12 mm |
Details
For Use With | HD-TVI DVRs |
Item | Camera |
Includes | 2-Way Pivot Mounting, Heater, Sunshield |
Lens | Auto Iris Varifocal |
Line Resolution | 2 MP |
Power Consumption | 12V DC, 720 mA/24V AC, 260 mA |
Min. Light Level (Lux) | 0.001 lux |
Camera Body Color | Dark Gray |
Power Supply | Not Included |
Type | Wide Dynamic Range Traditional |
Display | Color |
Illumination | Yes |
Voltage | 12V DC/24V AC |
S/N Ratio (dB) | More than 50 |
Day/Night Capable | Day/Night |
Scanning | Progressive |
Exposure Conditions | -4 Degrees to 140 Degrees F |
Pixels | 2000(H) x 1121(V) |
Mount | Ceiling, Surface, Wall |
Description
Camera, For Use With HD-TVI DVRs, Includes 2-Way Pivot Mounting, Heater, Sunshield, Pixels 2000(H) x 1121(V)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.