Shop All Closed Circuit TV Cameras
Speco Technologies
Camera, Bullet Type, Fixed Lens
Mfr # CVC620WPT
Zoro # G3774692
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DVRs
- Includes 30 ft of Power/Video Cable
- Camera Design Bullet
- Lens Fixed
- Line Resolution 2 MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # CVC620WPT
- Zoro # G3774692
- UPC # 030519022880
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Width (In.) | 1 11/32 in |
Height (In.) | 1 11/32 in |
Length (In.) | 2 17/32 in |
Focal Length (mm) | 3.6 mm |
Overall Height | 3 1/2 in |
Overall Length | 2 1/2 in |
Overall Width | 1 3/8 in |
Maximum Focal Length | 3.6 mm |
Minimum Focal Length | 3.6 mm |
Description
Camera, Body Color Black, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Bullet, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features Additional Analog Output for 960H, Full HD Resolution Over Coax, Full OSD Operation, IP67, Underwater Operation to A Maximum 30 ft Depth, Lens Type Fixed, Resolution 2MP, For Use With DVRs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERI SYSTEMS Access Control (PXL-500W-1)
- ULTRALAST Green Everyday Rechargeables AA Batteries, Pack/4 (ULGED4AA)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 3 Pack (ML4-6MP3889974130)
- SPECO TECHNOLOGIES IP Camera, 2.93mm Focal L, Corner Mount (O2I605CM)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4G)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRA27135NH)
- Speco Technologies Closed Circuit TV Systems & Accessories