Shop All Closed Circuit TV Cameras
Speco Technologies
Camera, Bullet Type, Fixed Lens, 12VDC
Mfr # CVC617T
Zoro # G1822788
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DVRs
- Includes Mounting Hardware
- HD Resolution 1920 x 1080, Yes
- Camera Design Bullet
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # CVC617T
- Zoro # G1822788
- UPC # 030519021746
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Width (In.) | 2 3/8 in |
Height (In.) | 2 3/8 in |
IR Illuminator Wavelength | 850 nm |
Length (In.) | 3 3/8 in |
Focal Length (mm) | 3.6 mm |
Focal Length | 3.60 mm |
Diameter | 2.4" |
Length | 3.4" |
Overall Height | 2 3/8 in |
Overall Width | 2 3/8 in |
Overall Length | 3 3/8 in |
Minimum Focal Length | 3.6 mm |
Maximum Focal Length | 3.6 mm |
Description
Camera, Body Color Gray, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Bullet, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features Additional Analog Output for 960h, Full HD Resolution Over Coaxial, Full OSD, IP66, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Housing Material Metal Alloy, Image Sensor 1/3 CMOS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- IKEY Panel Mount Keyboard with HulaPoint (PMU-5K-FSR-USB)
- ILC Replacement for Symbol 21-62606-01 (21-62606-01 SYMBOL)
- DEWALT Reinforced Cable for USB-C, 10 ft. (131 1349 DW2)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4G)
- SPECO TECHNOLOGIES IP Camera, Dome, 3.6mm, White Body (O2I562)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- LARSON ELECTRONICS Expl. Prf Anlg Camera Wire Mag, HD, 120V (EXPCMR-ALG-1080P-IC-M-1227)
- Speco Technologies Closed Circuit TV Cameras