Speco Technologies

Camera, Bullet Type, Auto Iris Varifocal (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Closed Circuit TV Cameras

Key Features

  • For Use With Monitors and HD-TVI DVRs
  • Includes 5 yr Warranty, Mounting Bracket and Screws, Sunshield
  • Lens Auto Iris Varifocal
  • Line Resolution 2 MP
  • Power Consumption 500 mA(12V DC)/195 mA(24V AC)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Focal Length (mm) 5 to 50 mm
Height (In.) 3 61/64 in
Width (In.) 3 61/64 in
Length (In.) 8 9/32 in
Depth (In.) 8 9/32 in

Description

Camera, Features 1080p @ 30fps, Additional 960H Output, Built-In Heater and Anti-Fog Glass, Full HD Resolution Over Coax, Full OSD Operation, Intensifier Technology Amplifies Existing Light with No Distance Limitation, IP67, Presets, True WDR Functionality, Vandal/Tamper Resistant, For Use With Monitors and HD-TVI DVRs, Includes 5 yr Warranty, Mounting Bracket and Screws, Sunshield, Pixels 2 MP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.