Shop All Closed Circuit Cameras and Recorders
Speco Technologies
Camera, Bullet, Fixed Lens, 12VDC
Mfr # VL62T
Zoro # G5721599
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bullet
- Camera Design Bullet
- Max. Frames Per Second 30 fps
- Pixels 1920 x 1080
- Camera Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # VL62T
- Zoro # G5721599
- UPC # 030519025256
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 3.6 mm |
Height | 4" |
Dia. (In.) | 3 63/64 in |
Width (In.) | 2 15/32 in |
IR Illuminator Wavelength | 850 nm |
Length (In.) | 4 3/8 in |
Diameter | 2.5" |
Length | 4.4" |
Overall Length | 4 3/8 in |
Overall Height | 4 in |
Overall Width | 2 1/2 in |
Maximum Focal Length | 3.6 mm |
Minimum Focal Length | 3.6 mm |
Description
Camera, Body Color Black, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Bullet, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Color, Maximum Detection Distance 60 ft, Features 5 yr Warranty, HD-TVI Offers Full HD Resolution Over Coax, Weather Resistant, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Monitors, Housing Material Metal Alloy, Image Sensor 1/2.7 CMOS, Pixels 1920 x 1080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Rechargeable Battery, CT-2500, CT-2600 (CT-2500BC)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah (ML7-12191111111101111177)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery - 2 Pack (ML35-12MP256915517)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 4TB HD (N8WNRL4TB)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 2TB HD (N8WNRL2TB)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- SPECO TECHNOLOGIES Intensifier(R) 2Mp Bullet Ip Camera With (O2IB68M)
- VIVOTEK Network Video Recorder, 8Ch, 12-13/32 in.W (ND8301)
- Speco Technologies Closed Circuit TV Systems & Accessories