Shop All Closed Circuit TV System Accessories
Speco Technologies
Bullet Camera Junction Box, White
Mfr # CVCJBBW
Zoro # G4311870
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits IP and Analog Video Surveillance Cameras
- Overall Height 1 3/4 in
- Load Capacity 5 lb
- Width 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # CVCJBBW
- Zoro # G4311870
- UPC # 030519004503
- Country of Origin Korea, Republic of
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 3/4 in |
Width | 4 3/8 in |
Height | 2 9/64 in |
Length | 4 3/8 in |
Overall Width | 4 in |
Overall Depth | 2 1/4 in |
Description
Bullet Camera Junction Box, Mount Type Screws, Overall Height 1 3/4 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 2 1/4 in, Compatible with Manufacturer Model Number CVC5100BPVF, CVC5200BPVF, CVC5815DNV, CVC5915DNV, HT5100BPVFG, HT5200BPVFG, HTB11FFI, HTINTB10, HTINTB10G, HTINTB8, HTINTB8G, HTINTB9, OB1, OINT56B1G, Overall Width 4 in, Overall Load Capacity 5 lb, Mounting Location Surface, Compatible with Grainger Part Number 498X34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Ultra Pro Alkaline Batteries, AAA (ALAAA-24PP)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower (ML-U1-CCA1591)
- SPECO TECHNOLOGIES Universal Camera Bracket, Black, Metal (CST115)
- SPECO TECHNOLOGIES Camera Power Supply, 12VDC (PSW5)
- SPECO TECHNOLOGIES Install and Test Monitor, LCD, 4 In. (VMS2)
- SPECO TECHNOLOGIES Small Round Junction Box, Aluminum (CVCJBDW)
- SPECO TECHNOLOGIES Camera T Bar Pedestal Mount, White (CSTTBAR)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- ACCESSORIES Power Cord Splitter, 2.1mm Plug, 1 to 4 (CC6100-04)
- Speco Technologies Closed Circuit TV Systems & Accessories