Shop All Closed Circuit TV System Accessories
Speco Technologies
Bullet Camera Junction Box, 5-5/16 in. L
Mfr # O2JBB
Zoro # G4311776
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits IP Video Surveillance Cameras
- Color Silver
- Overall Height 1/4 in
- Load Capacity 5 lb
- Width 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # O2JBB
- Zoro # G4311776
- UPC # 030519013406
- Country of Origin Korea, Republic of
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1/4 in |
Width | 5 5/16 in |
Length | 5 5/16 in |
Height | 3/16 in |
Overall Width | 5 3/8 in |
Overall Depth | 3 in |
Description
Bullet Camera Junction Box, Mount Type Screws, Overall Height 1/4 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 3 in, Compatible with Manufacturer Model Number O2B2, Overall Width 5 3/8 in, Overall Load Capacity 5 lb, Mounting Location Wall, Compatible with Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Includes Mounting Hardware, Color Silver, Compatible Camera Design Bullet, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wrist Rest, Black (9178201)
- ILC Replacement for IEC Sr54 (SR54 IEC)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- KENSINGTON Combo, Keyboard, Mouse, Wireless (72324)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- SPECO TECHNOLOGIES Bullet Camera Junction Box, 4-3/8 in. L (CVCJBB)
- SPECO TECHNOLOGIES Keyboard Controller, PTZ (KBDPTZ1)
- SPECO TECHNOLOGIES Combined Cable, 50 Ft. (CBL50BB)
- SPECO TECHNOLOGIES Small Round Junction Box, Aluminum (CVCJBDW)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- Speco Technologies Closed Circuit TV System Accessories