Shop All Speaker Stands & Mounts
Speco Technologies
Bracket, In-Ceiling, 6 1/2 In, PK2
Mfr # BRC6
Zoro # G2306735
product price: $43.49
/pk 2, $21.75/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2KJW8, 3CWT5
- Enclosure Material Metal
- Overall Height (In.) 1/8 in
- Weight (Lbs.) 2 lb
- Type Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # BRC6
- Zoro # G2306735
- UPC # 030519010139
- Country of Origin China
- Category Speaker Stands & Mounts
Dimensions
Overall Height (In.) | 1/8 in |
Overall Width (In.) | 16 3/4 in |
Overall Length (In.) | 24 in |
Details
Item | In-Ceiling Bracket |
For Use With | 2KJW8, 3CWT5 |
Enclosure Material | Metal |
Weight (Lbs.) | 2 lb |
Type | Speaker |
Compatibility | Speaker 6.5" |
Description
In-Ceiling Bracket, Speaker, Overall Height (In.) 1/8 in, Overall Width (In.) 16 3/4 in, Overall Length (In.) 24 in, Enclosure Material Metal, Transformer Settings -, Weight (Lbs.) 2 lb, For Use With 2KJW8, 3CWT5, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL BATTERY WATCH 1.5V 384 (D384/392PK)
- BATTERYJACK BatteryJack PS6-9-04 High Capacity Replacement 6 V 9Ah Battery for Kids Ride On Power Car Wheels (PS6-9-04)
- INTEGRA MILTEX M & G Duravent 46DVA-18B 4 Inch x 6 Inch DirectVent Pro 18 Inch Length Black Pipe .020 Aluminum Inner Wall.26-ga. Galvanized Outer Wall (69444)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Snowmobile Mowers PWC Watercraft (YTX9-BS326)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8F)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8)
- ULTIMATE SUPPORT Ultimate Support JSLPT400S Multi-Purpose Laptop - Dj Stand (JSLPT400S)
- LOWELL Rec Backbox for 8inSp (P68XA-6)
- MONOPRICE Elements 28 inch Speaker Stand with Cable Management (Pair) (39494)
- LOWELL Tile Bridge for 8inSp (LBS8)
- PYLE Height Adjustable Monitor Speaker Stands, Heavy-Duty, Telescoping (PSTND35.5)
- Speco Technologies Speaker Stands & Mounts