Shop All Speaker Stands & Mounts
Speco Technologies
Bracket, In-Ceiling, 5 1/4 In, PK2
Mfr # BRC5
Zoro # G1147106
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Material Metal
- For Use With 2KJW7
- Overall Width (In.) 16 3/4 in
- Overall Height (In.) 1/8 in
- Type Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # BRC5
- Zoro # G1147106
- UPC # 030519010122
- Country of Origin China
- Category Speaker Stands & Mounts
Dimensions
Overall Width (In.) | 16 3/4 in |
Overall Height (In.) | 1/8 in |
Overall Length (In.) | 24 in |
Details
Item | In-Ceiling Bracket |
Enclosure Material | Metal |
For Use With | 2KJW7 |
Type | Speaker |
Weight (Lbs.) | 2 lb |
Compatibility | Speaker 5.25" |
Description
In-Ceiling Bracket, Speaker, Overall Height (In.) 1/8 in, Overall Width (In.) 16 3/4 in, Overall Length (In.) 24 in, Enclosure Material Metal, Transformer Settings -, Weight (Lbs.) 2 lb, For Use With 2KJW7, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Skil 92940 (92940 SKIL)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- CHERRY AMERICAS Black Usb Pcsc/Emv Smart Card Reader 104 (JK-A0104EU-2)
- 3M PELTOR LiteCom FRSHeadset MT53H7P3E4602-NA (MT53H7P3E4602-NA)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 6 1/2 In, PK2 (BRC6)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8F)
- PYLE Universal Tripod Speaker Stand Mount Holder, Height Adjustable, 6' Ft. (PSTND2)
- Q POWER Dual 10 in. GMC Crew Cab 07-13 Empty Woofer Box (BQGMC1020074DR)
- PYLE 6 Ft. Universal Tripod Speaker Stand Mount, Height Adjustable (PSTND25)
- ROCKFORD Single P2 12 in. Loaded Enclosure (P2-1X12)
- Speco Technologies Speaker Stands & Mounts