Shop All Corded Speakers
Speco Technologies
Back can, 8 In
Mfr # STH8
Zoro # G1298954
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Brown
- Color Brown
- Enclosure Material Steel
- Overall Length (In.) 11-3/4 in
- Type Stackable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # STH8
- Zoro # G1298954
- UPC # 030519130202
- Country of Origin United States
- Category Corded Speakers
Dimensions
Overall Length (In.) | 11-3/4 in |
Overall Width (In.) | 11-3/4 in |
Overall Height (In.) | 4-1/4 in |
Details
Enclosure Color | Brown |
Item | Housing for Speakers |
Color | Brown |
Enclosure Material | Steel |
Type | Stackable |
Weight (Lbs.) | 2.5 lb |
For Use With | 2KJP1 |
Includes | Combinations Knockouts 1/2 to 3/4 in and 4 J-Clips for Screw Mounting of Baffles |
Description
Housing for Speakers, Stackable, Overall Height (In.) 4 1/2 in, Overall Width (In.) 11 3/4 in, Overall Length (In.) 11 3/4 in, Enclosure Color Brown, Enclosure Material Steel, Transformer Settings -, Weight (Lbs.) 2.5 lb, For Use With 2KJP1, Includes Combinations Knockouts 1/2 to 3/4 in and 4 J-Clips for Screw Mounting of Baffles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Interstate Power Patrol BSL1075 (ML7-12191111111101111196)
- PEERLESS Tilt Mount, For Displays, 125 lb. (PT630)
- MIGHTY MAX BATTERY 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery (ML4-6936)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-102-un10u (RAM-B-102-UN10U RAM MOUNTS)
- SPECO TECHNOLOGIES Extension Speaker, 1.4 lb., Black, 82dB (CBS4)
- SPECO TECHNOLOGIES Grille Speaker, 4 In. (SPG86T)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inL x 13inW, PR (G86KITPR)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH (G86TG2X2C)
- SPECO TECHNOLOGIES Speaker, Pendant, White, 5 In, 10 W (SP30PT)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- PYLE Powered Wall Mount 5.25 Speakers Black (PDWR53BTBK)
- Speco Technologies Corded Speakers