Shop All PA System Accessories
This Product is Discontinued
Speco Technologies
Attenuator, Mono, 10W, White (Discontinued)
Mfr # WAT10W
Zoro # G5106306
This Product is Discontinued
Key Features
- Material Plastic
- Color White
- Depth 3 in
- Height 4 1/2 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # WAT10W
- Zoro # G5106306
- UPC # 030519998390
- Country of Origin China
- Category PA System Accessories
Dimensions
Depth | 3 in |
Height | 4 1/2 in |
Width | 2 3/4 in |
Details
Item | Attenuator |
Material | Plastic |
Color | White |
Frequency Response | 20 Hz to 20 kHz |
Type | Mono |
Input Voltage | 25/70V |
Watts | 10 W |
Accessory Type | Attenuator |
Power Rating | 10 W |
Product Type | Hard Wire Dimmer |
Description
Attenuator, Mono, Material Plastic, Color White, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Watts 10 W, Frequency Response 20 Hz to 20 kHz, Input Voltage 25/70V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.