Shop All PA Amplifiers
Speco Technologies
Amplifier With Streaming, A-Live
Mfr # AA1
Zoro # G9141723
product price: $812.50
/ea
Free Shipping & Returns
$812.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.8"
- Height 1.6"
- Impedance 8 Ohm
- Depth 6.3"
- Product Type Amplifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # AA1
- Zoro # G9141723
- UPC # 030519024082
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 5.8" |
Height | 1.6" |
Depth | 6.3" |
Details
Item | Amplifier With Streaming,A-Live (TM) |
Impedance | 8 Ohm |
Product Type | Amplifier |
Description
Amplifier With Streaming,A-Live (TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer MAX AA Alkaline Battery, 24 PK (E91BP-24)
- LOWELL Rackmount Attenuator 100W (100LVC-RM)
- POPSOCKETS PopGrip Premium, Clear Iridescent (805443)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- SPECO TECHNOLOGIES Speco 6.5" x 11" Weatherproof PA Speaker - 8 ohm (SPC-40RP)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AC Power Cord (PBM120A)
- SPECO TECHNOLOGIES Horn, Weatherproof, Max Wattage 25 (SPC15R)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 10 W (SPC5P)
- Speco Technologies PA Amplifiers