Shop All PA Amplifiers
Speco Technologies
Amplifier, 60W, CD, Tuner
Mfr # P60FACD
Zoro # G0630996
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 16.5"
- Length (In.) 16 7/8 in
- Height 3.5"
- Width (In.) 11 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # P60FACD
- Zoro # G0630996
- UPC # 030519272667
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 16.5" |
Length (In.) | 16 7/8 in |
Height | 3.5" |
Width (In.) | 11 5/8 in |
Height (In.) | 3 1/2 in |
Depth | 11.8" |
Details
Material | Metal |
Item | Amplifier |
Output Watts | 60 W 90 W |
Output | 25/70V |
Includes | Music On Hold Feature and Separate Bass and Treble Controls |
Inputs | (1) Auxiliary, (1) Telephone, 4 Mics |
Standards | UL/ULC |
Auxiliary Input | Yes |
Description
Amplifier, Material Metal, Length (In.) 16 7/8 in, Width (In.) 11 5/8 in, Height (In.) 3 1/2 in, Output Watts 60 W 90 W, Output 25/70V, Inputs (1) Auxiliary, (1) Telephone, 4 Mics, Includes Music On Hold Feature and Separate Bass and Treble Controls, Standards UL/ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Y50-N18L-A3 UTV Battery for Arctic Cat 650cc Prowler 650 2006 (Y50-N18L-A3167)
- UPG Sealed Lead Acid Battery, 4 V, 4.5Ah, UB445, F1 (Faston Tab) Terminal, AGM Type (40559)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 2 (ML7-12MP23681130461109)
- KENSINGTON F ORBIT TRKBALL W SCRL RNG SPA (K75327WW)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- SPECO TECHNOLOGIES Amplifer, 20W, 2-way, Mobile (PAT20TB)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC12RP)
- SPECO TECHNOLOGIES PA Amplifier, 3-13/32in H, 70V, 5 Channel (PBM240A)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 15W, 70/25V (SPC15T)
- SPECO TECHNOLOGIES Horn, Weatherproof, 5 In (SPC6P)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- Speco Technologies PA Amplifiers