Shop All PA Amplifiers
Speco Technologies
Amplifier, 120W, Mixer
Mfr # PMM120A
Zoro # G3351442
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 16.9"
- Length (In.) 16 7/8 in
- Height 3.5"
- Width (In.) 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # PMM120A
- Zoro # G3351442
- UPC # 030519275255
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 16.9" |
Length (In.) | 16 7/8 in |
Height | 3.5" |
Width (In.) | 11 3/4 in |
Height (In.) | 3 1/2 in |
Depth | 11.8" |
Details
Material | Metal |
Item | Amplifier |
Output Watts | 120 W |
Output | 25/70V |
Includes | Music On Hold Feature and Master Volume Control |
Input Voltage | 120 V AC |
Standards | UL/ULC |
Inputs | (1) Auxiliary, (1) Telephone, (6) Mics |
Frequency | 60 Hz |
Description
Amplifier, Material Metal, Length (In.) 16 7/8 in, Width (In.) 11 3/4 in, Height (In.) 3 1/2 in, Depth (In.) -, Output Watts 120 W, Output 25/70V, Inputs (1) Auxiliary, (1) Telephone, (6) Mics, Includes Music On Hold Feature and Master Volume Control, Standards UL/ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Braun 5441 Battery (5441)
- INNOVERA ‚Ñ¢ Full-Size Wired Optical Mouse, Black (61014)
- RAM MOUNTS Replacement for RAM Mounts Ram-202u (RAM-202U RAM MOUNTS)
- ILC Replacement for Edan Twslb-009 Battery (TWSLB-009 BATTERY EDAN)
- SPECO TECHNOLOGIES Amplifier, 60W, Mixer (PMM60A)
- SPECO TECHNOLOGIES Amplifier, 30W, Contractor (PBM30)
- SPECO TECHNOLOGIES PA Amplifier, 3-13/32in H, 70V, 5 Channel (PBM240A)
- SPECO TECHNOLOGIES Horn, Weatherproof, Max Wattage 25 (SPC15R)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- SPECO TECHNOLOGIES Horn, Weatherproof, 5 In (SPC6P)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1W (AACEK1W)
- Speco Technologies PA Amplifiers