Shop All PA Amplifiers
Speco Technologies
Amplifer, 260W, 7-zone
Mfr # PL260A
Zoro # G0969455
original price:
$1,084.61
8% off
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Type 7 Zones Control
- Width 16.9"
- Length (In.) 11 5/8 in
- Height 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # PL260A
- Zoro # G0969455
- UPC # 030519081214
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 16.9" |
Length (In.) | 11 5/8 in |
Height | 3.5" |
Width (In.) | 3 1/2 in |
Height (In.) | 16 7/8 in |
Depth | 11.6" |
Details
Item | Amplifier |
Material | Metal |
Type | 7 Zones Control |
Output Watts | 260 W |
Output | 4/8/16 Ohms, 70/25V |
Includes | Music On Hold Feature with Separate Level Control |
Impedance | 16 Ohm |
Inputs | (1) EQ/Mix, (1) Telephone Paging, (3) Auxiliary, (5) XLR Mics |
Standards | UL/ULC |
Description
Amplifier, Material Metal, Length (In.) 11 5/8 in, Width (In.) 3 1/2 in, Height (In.) 16 7/8 in, Depth (In.) -, Output Watts 260 W, Output 4/8/16 Ohms, 70/25V, Inputs (1) EQ/Mix, (1) Telephone Paging, (3) Auxiliary, (5) XLR Mics, Includes Music On Hold Feature with Separate Level Control, Standards UL/ULC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Lifeline GPL-27T (ML100-12GEL26)
- MOTOROLA Multi Unit Charger (56531)
- ILC Replacement for Panasonic Vl2330-1hf (VL2330-1HF PANASONIC)
- NEC DISPLAY SOLUTIONS Replacement Filter (NP06FT)
- SPECO TECHNOLOGIES Power Amplifier, 500W (P500A)
- SPECO TECHNOLOGIES Amplifier, 60W, CD, Tuner (P60FACD)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- SPECO TECHNOLOGIES PA Amplifier, 3-13/32in H, 70V, 5 Channel (PBM240A)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC12RP)
- SPECO TECHNOLOGIES Amplifier, 120W, Mixer (PMM120A)
- LOWELL MixerAmp 30W SN (MA30)
- Speco Technologies PA Amplifiers