Shop All Corded Speakers
Speco Technologies
3-Way Indoor/Outdoor Speaker, 4 In, Black
Mfr # DMS3TS
Zoro # G5009191
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Black
- Max. Wattage 50 W
- Color Black
- Tweeter Composition Polypropylene
- Height 7.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # DMS3TS
- Zoro # G5009191
- UPC # 030519060318
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Height | 7.3" |
Width | 4.5" |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 4-2/5 in |
Overall Width (In.) | 4-1/2 in |
Woofer Dia. (In.) | 4 in |
Overall Height (In.) | 7-1/4 in |
Depth | 4.4" |
Details
Item | Speaker w/Transformer |
Enclosure Color | Black |
Max. Wattage | 50 W |
Color | Black |
Tweeter Composition | Polypropylene |
Includes | Brackets & Hardware |
Type | Indoor/Outdoor |
Impedance (Ohms) | 8 ohm |
Frequency Response | 55 Hz to 20 kHz |
Transformer Settings | 15 W, 2 W & 1 W, 4 W, 7.5 W |
Indoor/Outdoor | Indoor & Outdoor |
Impedance | 8 Ohm |
Description
3-Way Speaker w/Transformer, Indoor/Outdoor, Overall Height (In.) 7 1/4 in, Overall Width (In.) 4 1/2 in, Overall Length (In.) 4 2/5 in, Enclosure Color Black, Tweeter Dia. (In.) 1 in, Tweeter Composition Polypropylene, Woofer Dia. (In.) 4 in, Max. Wattage 50 W, Impedance (Ohms) 8 ohm, Transformer Settings 15 W, 2 W & 1 W, 4 W, 7.5 W, Frequency Response 55-20kHz, Includes Brackets & Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 8In Displayport Male To Vga Female Black Adapter Cable (DP2VGAA)
- ILC Replacement for MK Battery Es20-12c FT (ES20-12C FT MK BATTERY)
- MAXELL Stereo Earbuds, White (190599)
- GHOST CONTROLS Ghost Controls ABBT2 Battery Box with 2 Batteries (ABBT2)
- SPECO TECHNOLOGIES Speaker, Indoor/Outdoor, 9-1/2 In. (SP4AWET)
- SPECO TECHNOLOGIES Speaker, Pendant, White, 5 In, 10 W (SP30PT)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inL x 13inW, PR (G86KITPR)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- SPECO TECHNOLOGIES Round In-Ceiling Speaker, 4", White (G46TG)
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 (SP6NXCTUL)
- POWER ACOUSTIK Power Acoustik EF42 4 in. 2-Way Edge Series 250W Coaxial Speakers (EF42)
- Speco Technologies Corded Speakers