Shop All Security Video Cameras
Speco Technologies
28" 4K LED Monitor
Mfr # M284K2
Zoro # G708789587
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diagonal Screen Size 28 in
- Overall Width 28 in
- Overall Depth 5 3/8 in
- Pixels 3840 x 2160
- Display Screen Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # M284K2
- Zoro # G708789587
- UPC # 030519039109
- Country of Origin China
- Category Security Video Cameras
Dimensions
Diagonal Screen Size | 28 in |
Overall Width | 28 in |
Overall Depth | 5 3/8 in |
Overall Height | 19 5/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Monitor |
Pixels | 3840 x 2160 |
Display Screen Type | LED |
Weight | 12 lb |
Maximum Viewing Angle | 170 Degrees |
Includes | HDMI Cable, Power Cord, Remote Control |
Power Consumption | 40 W |
Resolution | 4K |
Input Type | DP, HDMI |
Description
Monitor, Diagonal Screen Size 28 in, Display Screen Type LED, Resolution 4K, Input Type DP, HDMI, Includes HDMI Cable, Power Cord, Remote Control, Manufacturers Warranty Length 1 yr, Maximum Viewing Angle 170 Degrees , Operating Voltage 12V DC, Overall Depth 5 3/8 in, Overall Height 19 5/8 in, Overall Width 28 in, Pixels 3840 x 2160, Power Consumption 40 W, Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- ZORO SELECT Economy Strap Clip, PK10 (2XKF5)
- VITEK Power Supply, Output 12VDC, VA Rating 120 (VT-1210A-D9B)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Mlt (EDS-2016-ML-T)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- BOLIDE 1080P AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 2.8mm-12mm Wide Angle Lens, IR Up to 65 ft (BOL-BTG1209IRODVA-28AHQ)
- UNIVIEW 4MP Three Axis Dome Network Camera 2.8mm Fixed Lens, 30m IR, PoE, H.265 (IPC324SR3-DSF28KM-G)
- HANNA PRODUCTS Driveway Monitor for Home Security Protection (1800)
- VITEK Video Surveillance Systems, TVI (VT-THB5CKTFE)
- Speco Technologies Closed Circuit TV Systems & Accessories